Motion
CS200-11SS
2 ID, 304SS Crimp Style Sleeve 2.938 ID,
Mi Item #08782701
MFR #CS200-11SS
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID, 304SS Crimp Style Sleeve 2.938 ID,
Mi Item #08782701
MFR #CS200-11SS

Mfr description
CS200-11SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.449 lbs

Details

  • Additional Details
    For liquid service only, Pressure rating given at 70°F
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Product Types
    Sleeve
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)