Motion
CS200-9SS
2 ID, 304SS Crimp Style Sleeve 2.813 ID, 2-45
MI ITEM #08782705
MFR #CS200-9SS
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID, 304SS Crimp Style Sleeve 2.813 ID, 2-45
MI ITEM #08782705
MFR #CS200-9SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.46 lbs

Details

  • Application
    Sanitary
  • Configuration
    Straight
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Product Types
    Sleeve
  • Working Pressure
    250 psi

Overview

Mfr description
CS200-9SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text