Motion
CS300-16CS
3 ID, CS Crimp Style Sleeve 4.25 ID, 4
MI ITEM #08782714
MFR #CS300-16CS
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID, CS Crimp Style Sleeve 4.25 ID, 4
MI ITEM #08782714
MFR #CS300-16CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.79/each

Specifications

Dimensions

  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.2628 lbs

Details

  • Application
    Liquid service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Maximum Operating Pressure
    200 psi
  • Maximum Working Pressure
    200 psi, 13.79 bar
  • Product Types
    Sleeve
  • Working Pressure
    125 to 200 psi

Overview

Mfr description
CS300-16CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought