Motion
CS300-16SS
3 ID, 304SS Crimp Style Sleeve 4.25 ID, 4
Mi Item #08782715
MFR #CS300-16SS
Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID, 304SS Crimp Style Sleeve 4.25 ID, 4
Mi Item #08782715
MFR #CS300-16SS

Mfr description
CS300-16SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.61/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Outer Diameter
    4.4300 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    1.273 lbs

Details

  • Additional Details
    Crimp Style, For liquid service only, Pressure rating given at 70°F
  • Application
    Liquid service
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS300-16SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    200 psi
  • Maximum Working Pressure
    200 PSI, 13.8 bar
  • Product Types
    Sleeve
  • Standards Met
    King Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Sleeve
  • Working Pressure
    125 to 200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)