Motion
CS300-3SS
3 ID, 304SS Crimp Style Sleeve 3.438 ID,
Mi Item #08782719
MFR #CS300-3SS
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID, 304SS Crimp Style Sleeve 3.438 ID,
Mi Item #08782719
MFR #CS300-3SS

Mfr description
CS300-3SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.05 lbs

Details

  • Additional Details
    For use with crimp style shanks, For liquid service only
  • Application
    Liquid Service
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Working Pressure
    125 to 200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)