Motion
CS400-16CS
4 ID, CS Crimp Style Sleeve 5.25 ID, 5-9/64
MI ITEM #08782725
MFR #CS400-16CS
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID, CS Crimp Style Sleeve 5.25 ID, 5-9/64
MI ITEM #08782725
MFR #CS400-16CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.46/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.6 lbs

Details

  • Additional Details
    Crimp Style
  • Application
    Liquid Service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Style
    Straight
  • Working Pressure
    110 to 175 psi

Overview

Mfr description
CS400-16CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text