Motion
CS600-2SS
6 ID 304SS Crimp Style Sleeve 6.625 ID,
MI ITEM #08782731
MFR #CS600-2SS
Price$119.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID 304SS Crimp Style Sleeve 6.625 ID,
MI ITEM #08782731
MFR #CS600-2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.33/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    3.88 lbs

Details

  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Clamp
  • For Use With
    King Crimp Cam and Groove, King Crimp ST Nipple
  • Manufacturer Catalog Number
    CS600-2SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 PSI, 5.17 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Cam & Groove
  • Type
    Sleeve
  • Working Pressure
    75 psi

Overview

Mfr description
CS600-2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought