Motion
CS600-3CS
6 ID, CS Crimp Style Sleeve 6.75 ID, 6
Mi Item #08782732
MFR #CS600-3CS
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID, CS Crimp Style Sleeve 6.75 ID, 6
Mi Item #08782732
MFR #CS600-3CS

Mfr description
CS600-3CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    3.9 lbs

Details

  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS600-3CS
  • Material
    Steel
  • Max Operating Temperature
    70
  • Maximum Operating Pressure
    75
  • Maximum Working Pressure
    75
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Sleeve
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)