Motion
CS600-6SS
6 ID 304SS Crimp Style Sleeve 7.125 ID,
MI ITEM #08782734
MFR #CS600-6SS
Price$119.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID 304SS Crimp Style Sleeve 7.125 ID,
MI ITEM #08782734
MFR #CS600-6SS

Mfr description
CS600-6SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm

Details

  • Additional Details
    King Crimp Style, For liquid service only
  • Application
    Liquid Service
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Style
    Straight
  • Working Pressure
    0 to 75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)