Motion
CS600-7SS
6 ID, 304SS Crimp Style Sleeve 7.25 ID, 7
Mi Item #08782735
MFR #CS600-7SS
Price$111.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID, 304SS Crimp Style Sleeve 7.25 ID, 7
Mi Item #08782735
MFR #CS600-7SS

Mfr description
CS600-7SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    4.24 lbs

Details

  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)