Motion
CSB150
1.5 Short Shank Suction Coupling Steel Shank
Mi Item #08782738
MFR #CSB150
Price$51.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 Short Shank Suction Coupling Steel Shank
Mi Item #08782738
MFR #CSB150

Mfr description
CSB150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.21/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Size
    1.5000 in
  • Thread Size
    1-1/2 in
  • Weight
    1.22 lbs

Details

  • Application
    For suction or discharge of water
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • Fitting Connection Family
    NPSM
  • Fitting Type
    NPSM
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    CSB150
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Style
    Straight
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Complete Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)