Motion
CSB600
6 Short Shank Suction Coupling Steel Shank
MI ITEM #08782743
MFR #CSB600
Price$331.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Short Shank Suction Coupling Steel Shank
MI ITEM #08782743
MFR #CSB600

Mfr description
CSB600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.51/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Size
    6.0000 in
  • Thread Size
    6 in
  • Weight
    19.685 lbs

Details

  • Additional Details
    For suction or discharge of water
  • Application
    Water
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    NPSM
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    CSB600
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    Rubber
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Complete Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)