Motion
CTER400
4 316SS Sanitary Crimp Stem Tube Weld x
Mi Item #08782751
MFR #CTER400
Price$578.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 316SS Sanitary Crimp Stem Tube Weld x
Mi Item #08782751
MFR #CTER400

Mfr description
CTER400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.71/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    3.87 lbs

Details

  • Additional Details
    Recommended for food, dairy and pharmaceutical applications where increased flow capacity is important.
  • Application
    Sanitary
  • Compatible Banding Types
    Dixon Sanitary Stainless Steel Crimp Ferrules
  • Configuration
    Straight
  • Connection Type
    Sanitary Tube Weld End
  • End 1 Style
    Sanitary Tube Weld End
  • Fitting Connection Family
    Sanitary
  • Fitting Shape
    Straight
  • Fitting Type
    Sanitary
  • For Use With
    Food and Beverage Hose, Dairy Hose, Pharmaceutical Hose
  • Manufacturer Catalog Number
    CTER400
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Standards Met
    Prop 65
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Sanitary Tube Weld End
  • Type
    Hose Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)