Motion
F03-01AMB
Minature Filter - F03, 5 µm, 22 scfm, 0.1250 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08783135
MFR #F03-01AMB
Price$93.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minature Filter - F03, 5 µm, 22 scfm, 0.1250 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08783135
MFR #F03-01AMB

Mfr description
F03-01AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.58/each

Specifications

Dimensions

  • Port Size
    0.1250 in
  • Weight
    0.3295 lbs

Details

  • Additional Details
    Metal Bowl | 5 micron element | Excellent water removal efficiency | FRL's are designed for air service only | unless otherwise indicated | scfm ratings at 150 PSIG inlet pressure
  • Bowl Material
    Metal
  • Bowl Options
    Metal with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    22 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    175 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 175 °F
  • Series
    F03
  • Standard Cubic Feet Per Minute
    22 scfm
  • Thread Standard
    NPT
  • Type
    Miniature Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)