Motion
F18-02AMB
Minature Filter - F18, 5 µm, 50 scfm, 0.2500 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #08783149
MFR #F18-02AMB
Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minature Filter - F18, 5 µm, 50 scfm, 0.2500 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #08783149
MFR #F18-02AMB

Mfr description
F18-02AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.14/each

Specifications

Dimensions

  • Port Size
    0.2500 in
  • Weight
    1.54 lbs

Details

  • Additional Details
    Metal Bowl with Sight Glass | 5 micron element | 1.72 oz. bowl | High flow capacity
  • Bowl Capacity
    1.72 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Flow Rate
    50 scfm
  • Fluid Comp
    Compressed Air
  • Included Options
    Automatic Drain, Metal Bowl with Sight Glass
  • Max Operating Temperature
    150 °F
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Air Flow
    50 scfm
  • Maximum Flow Rate
    50 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 150 °F
  • Series
    F18
  • Standard Cubic Feet Per Minute
    50 scfm
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)