Motion
F18-04A
Main Line & Modular Air Filter - F18, 5 µm, 82 scfm, 0.5000 in Ports, Polycarbonate, Automatic Drain
Mi Item #08783153
MFR #F18-04A
Price$217.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F18, 5 µm, 82 scfm, 0.5000 in Ports, Polycarbonate, Automatic Drain
Mi Item #08783153
MFR #F18-04A

Mfr description
F18-04A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.56/each

Specifications

Dimensions

  • Port Size
    0.5000 in
  • Weight
    1.5 lbs

Details

  • Additional Details
    Transparent Bowl and Guard | 5 micron element | 1.72 oz. bowl | High flow capacity | FRL's are designed for air service only | unless otherwise indicated | scfm ratings at 150 PSIG inlet pressure
  • Bowl Capacity
    1.72 oz
  • Bowl Material
    Polycarbonate
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Flow Rate
    82 scfm
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    82 scfm
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Maximum Temperature
    125 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 125 °F
  • Series
    F18
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)