Motion
F28-03AMB
Standard Filter - F28, 5 µm, 115 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #08783159
MFR #F28-03AMB
Price$275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Filter - F28, 5 µm, 115 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #08783159
MFR #F28-03AMB

Mfr description
F28-03AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.10/each

Specifications

Dimensions

  • Port Size
    0.3750 in
  • Weight
    2.2 lbs

Details

  • Additional Details
    Metal Bowl with Sight Glass | 5 micron element | 2.87 oz. bowl | High flow capacity | FRL's are designed for air service only | unless otherwise indicated | scfm ratings at 150 PSIG inlet pressure
  • Bowl Capacity
    2.87 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    115 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 150 °F
  • Series
    F28
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)