Motion
FBV75SE
Ball Valve - 3-Way, 600 psi Max, 3/4 in Port, Bronze Body
Mi Item #08783192
MFR #FBV75SE
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 3-Way, 600 psi Max, 3/4 in Port, Bronze Body
Mi Item #08783192
MFR #FBV75SE

Mfr description
FBV75SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.84/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Weight
    0.7800 lbs

Details

  • Body Material
    Bronze
  • Flow Direction
    3-Way
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    Bv3S/4S
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)