Motion
FL20-3
Long Style Ferrule - Ferrule, Plated Carbon Steel
Mi Item #08783199
MFR #FL20-3
Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Style Ferrule - Ferrule, Plated Carbon Steel
Mi Item #08783199
MFR #FL20-3

Mfr description
FL20-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.35/each

Specifications

Dimensions

  • Weight
    0.88 lbs, 0.40 kg

Details

  • Additional Details
    Hose OD To: 2 in
  • Description Keyword
    Ferrule
  • Manufacturer Catalog Number
    FL20-3
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)