Motion
FL40-2
2-1/2 CS Ex-Swage Long Ferrule 3-9/64 to 3-16
Mi Item #08783207
MFR #FL40-2
Price$84.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 CS Ex-Swage Long Ferrule 3-9/64 to 3-16
Mi Item #08783207
MFR #FL40-2

Mfr description
FL40-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.26/each

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Weight
    1.875 lbs

Details

  • Application
    oil and suction discharge hose, barge and dock loading and unloading hose as well as L.P. gas hose, anhydrous ammonia hose, acid chemical hose and air and water hose
  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)