Motion
FL48-2
3 CS Ex-Swage Long Ferrule 3-41/64 to 3-48/64
Mi Item #08783211
MFR #FL48-2
Price$119.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 CS Ex-Swage Long Ferrule 3-41/64 to 3-48/64
Mi Item #08783211
MFR #FL48-2

Mfr description
FL48-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.21/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    2.558 lbs

Details

  • Additional Details
    Style FL ferrules are extra long and are used with all long style External Swage stems, TML, TGL and TPL styles
  • Application
    Oil and suction discharge hose, barge and dock loading and unloading hose, L.P. gas hose, anhydrous ammonia hose, acid chemical hose, air and water hose
  • Coating
    Plated
  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)