Motion
FL64-5
4 CS Ex-Swage Long Ferrule 5-5/64 to 5-12/64
MI ITEM #08783214
MFR #FL64-5
Price$172.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Ex-Swage Long Ferrule 5-5/64 to 5-12/64
MI ITEM #08783214
MFR #FL64-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.03/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Outer Diameter
    5.0781 in - 5.1875 in
  • Size
    4.0000 in
  • Weight
    6.996 lbs

Details

  • Additional Details
    Extra long style, For use with TML, TGL and TPL styles External Swage stems
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Configuration
    Straight
  • Connection Type
    External Swage
  • End 1 Style
    External Swage
  • Finish/Coating
    Plated
  • Fitting Connection Family
    External Swage
  • Fitting Type
    External Swage
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) with or without helical wire, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Manufacturer Catalog Number
    FL64-5
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    External Swage
  • Type
    Ferrule

Overview

Mfr description
FL64-5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought