Motion
FL96-Z
6 CS Ex-Swage Long Ferrule 6-44/64 to 6-63/64
Mi Item #08783224
MFR #FL96-Z
Price$356.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 CS Ex-Swage Long Ferrule 6-44/64 to 6-63/64
Mi Item #08783224
MFR #FL96-Z

Mfr description
FL96-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.38/each

Specifications

Dimensions

  • Dash Size
    96
  • End 1 Size
    6.0000 in
  • Hose Dash Size
    96
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -96
  • Size
    6.0000 in
  • Weight
    12.812 lbs

Details

  • Additional Details
    Style FL ferrules are extra long and are used with all long style External Swage stems, TML, TGL and TPL styles, Requires special stem, TML96-42, TGL96-42
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Connection Type
    External Swage
  • End 1 Style
    External Swage
  • Finish/Coating
    Plated
  • Fitting Connection Family
    External Swage
  • Fitting Type
    External Swage
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) with or without helical wire, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Manufacturer Catalog Number
    FL96-Z
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Long Style
  • Swivel
    Non-Swivel
  • Thread Type
    External Swage
  • Type
    Holedall Long Style Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)