Motion
FLC2500-06
Tube Fitting - Swivel Elbow, Steel
Mi Item #08783297
MFR #FLC2500-06
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Fitting - Swivel Elbow, Steel
Mi Item #08783297
MFR #FLC2500-06

Mfr description
FLC2500-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Details

  • Adapter Type
    Flareless Bite Male Union
  • Both Ends Style/Type
    Union x Union
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male Union
  • End 2 Style
    Male Union
  • Manufacturer Catalog Number
    FLC2500-06
  • Material
    Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)