Motion
FLC2501-24
Tube Fitting - Flareless Bite, Steel
MI ITEM #08783324
MFR #FLC2501-24
Price$205.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Fitting - Flareless Bite, Steel
MI ITEM #08783324
MFR #FLC2501-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.64/each

Specifications

Details

  • Adapter Type
    Male Tube x Male NPTF
  • Both Ends Style/Type
    Tube x Male NPTF
  • Description Keyword
    Flareless Bite
  • End 1 Style
    Tube End
  • End 2 Style
    Male Thread
  • Manufacturer Catalog Number
    FLC2501-24
  • Material
    Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow

Overview

Mfr description
FLC2501-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought