Motion
FMF1000-45
Hose End - Steel Material, Female
Mi Item #08783335
MFR #FMF1000-45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Female
Mi Item #08783335
MFR #FMF1000-45

Mfr description
FMF1000-45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.0000 in
  • Thread Size
    1 5/16-12
  • Weight
    0.4755 lbs

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    SAE 37 ° JIC
  • End 1 Style
    SAE 37° JIC
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37 °Flare
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    2500 psi
  • Maximum Working Pressure
    2500 PSI, 172.37 bar
  • Port Gender
    Female
  • Product Types
    Elbow
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Thread Standard
    JIC
  • Thread Type
    SAE 37 °JIC
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)