Motion
FMF1250
Hose End - Steel Material, Female
Mi Item #08783336
MFR #FMF1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Female
Mi Item #08783336
MFR #FMF1250

Mfr description
FMF1250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.2500 in
  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Outer Diameter
    1.2500 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    1 5/8-12
  • Weight
    0.8005 lbs

Details

  • Additional Details
    316 seamless stainless steel tubes
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection 2 Short Name
    Weld
  • Connection Type
    SAE 37 ° JIC
  • End 1 Style
    SAE 37° JIC
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Metal Hose
  • Manufacturer Catalog Number
    FMF1250
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    2050 psi
  • Maximum Working Pressure
    2050 PSI, 141.34 bar
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37deg JIC
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    SAE 37 °JIC
  • Type
    JIC Female Swivel
  • Working Pressure
    2050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)