Specifications
Dimensions
- Weight0.16 lbs, 0.07 kg
Details
- Adapter TypeFlat Face
- Additional DetailsSpecifications: Reference SAE 520432
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale Flat Face x Female Swivel
- Description KeywordTee
- End 1 StyleMale Flat Face
- End 1 Thread9/16 in-18
- End 1 TypeMale Flat Face
- End 2 StyleFemale Swivel
- End 2 Thread9/16 in-18
- End 2 TypeFemale Swivel
- Manufacturer Catalog NumberFS6602-4
- MaterialZinc Plated Steel
- Maximum Operating Pressure310.264 bar, 4500 psi
- Product TypesTee
- ShapeTee
- TypeTee
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)