Specifications
Dimensions
- Weight0.25 lbs, 0.11 kg
Details
- Additional DetailsFor water service only
- Description KeywordStrainer
- Manufacturer Catalog NumberFVS20
- MaterialPainted Cast Iron
- Part TypeStrainer
- Product TypesStrainer
- TypeStrainer
Overview
Mfr description
FVS20