Motion
FVS30
Round Hole Foot Valve Strainer 2-1/2 Paint
Mi Item #08783426
MFR #FVS30
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Hole Foot Valve Strainer 2-1/2 Paint
Mi Item #08783426
MFR #FVS30

Mfr description
FVS30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Weight
    1.25 lbs, 0.57 kg

Details

  • Additional Details
    For water service only
  • Description Keyword
    Strainer
  • Manufacturer Catalog Number
    FVS30
  • Material
    Painted Cast Iron
  • Part Type
    Strainer
  • Product Types
    Strainer
  • Type
    Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)