Motion
G125-DC-BR
Hose End - 1.2500 in, Female Coupler, x 1-1/4 in, Dust Cap, Cap, Brass Handles
Mi Item #08783440
MFR #G125-DC-BR
Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.2500 in, Female Coupler, x 1-1/4 in, Dust Cap, Cap, Brass Handles
Mi Item #08783440
MFR #G125-DC-BR

Mfr description
G125-DC-BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1-1/4 in
  • Size
    1.2500 in
  • Weight
    1.13 lbs

Details

  • Additional Details
    Made to Dixon specifications and branded Dixon, Designed to interchange with all products produced to A-A-59326D
  • Body Material
    Brass
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • For Use With
    Cam and Groove Couplings
  • Material
    Brass
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Cap
  • Type
    Cam and Groove Part D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)