Motion
G125-E-BR
Cam & Groove Fitting - 1-1/4 in, Male Adapter, x 1-1/4 in, Hose Shank, Straight
Mi Item #08783442
MFR #G125-E-BR
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/4 in, Male Adapter, x 1-1/4 in, Hose Shank, Straight
Mi Item #08783442
MFR #G125-E-BR

Mfr description
G125-E-BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Coupling Size
    1.2500 in
  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Inside Diameter
    1.2500 in
  • Weight
    0.63 lbs

Details

  • Application
    Liquids
  • Body Material
    Forged Brass
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Type E Adapter
  • Type
    F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)