Motion
G250-DP-BR
Cam & Groove Fitting Part - 2-1/2 in, Male Adapter, x 2-1/2 in, Dust Plug, Plug
Mi Item #08783448
MFR #G250-DP-BR
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 2-1/2 in, Male Adapter, x 2-1/2 in, Dust Plug, Plug
Mi Item #08783448
MFR #G250-DP-BR

Mfr description
G250-DP-BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Coupling Size
    2.5000 in
  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in
  • Weight
    1.225 lbs

Details

  • Body Material
    Forged Brass
  • Coupler Type
    Type DP Dust Plug
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • End Type
    Dust Plug
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Plug
  • For Use With
    Cam and Groove Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Dust Plug
  • Type
    Dust Plug
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)