Motion
G400-C-SSCR
4 Global 316 Invest SS Fem Cplr x Hose Shank,
MI ITEM #08783454
MFR #G400-C-SSCR
Price$214.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Global 316 Invest SS Fem Cplr x Hose Shank,
MI ITEM #08783454
MFR #G400-C-SSCR

Mfr description
G400-C-SSCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.98/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Weight
    5.4912 lbs

Details

  • Application
    Liquids
  • Body Material
    Investment Cast Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • End Type
    Female Coupler
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    100 psi
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)