Motion
GF36P1
1 Iron Boss Holedall Fitting 1-30/64 to
Mi Item #08783478
MFR #GF36P1
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Iron Boss Holedall Fitting 1-30/64 to
Mi Item #08783478
MFR #GF36P1

Mfr description
GF36P1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.58 lbs

Details

  • Additional Details
    Boss Holedall fittings are designed for air and liquid applications where a permanent, low profile clamping system is desired. Fittings are supplied with carbon steel ferrules. Not for steam service.
  • Application
    Air, Liquid
  • Compatible Hose Series
    Boss Holedall
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)