Motion
GF61P2
1-1/2 Iron Boss Holedall Fitting 3
MI ITEM #08783482
MFR #GF61P2
Price$172.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Iron Boss Holedall Fitting 3
MI ITEM #08783482
MFR #GF61P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.91/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    2.0156 in - 2.1250 in
  • Weight
    0.975 lbs

Details

  • Additional Details
    Fittings are supplied with carbon steel ferrules.
  • Application
    Air and liquid applications
  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Boss Holedall
  • Fitting Type
    Boss Holedall
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Boss Holedall Fitting

Overview

Mfr description
GF61P2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought