Motion
GH1311
1 Boss Spud x Hose Shank w/ Polymer Seat
Mi Item #08783487
MFR #GH1311
Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Boss Spud x Hose Shank w/ Polymer Seat
Mi Item #08783487
MFR #GH1311

Mfr description
GH1311
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.47/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    1.23 lbs

Details

  • Additional Details
    Use with Boss Clamps
  • Compatible Banding Types
    Boss Clamps
  • Material
    Steel
  • Seal Material
    Polymer
  • Type
    Boss Spud x Hose Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)