Motion
HPBV10SAE
Ball Valve - 6000 psi Max, Carbon Steel Body
Mi Item #08783772
MFR #HPBV10SAE
Price$140.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, Carbon Steel Body
Mi Item #08783772
MFR #HPBV10SAE

Mfr description
HPBV10SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.54/each

Specifications

Dimensions

  • Thread Size
    1-5/16 in-12
  • Weight
    4.5000 lbs

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    6000 psi
  • Pressure Rating
    5000+ psi
  • Product Types
    Ball Valve
  • Temperature Range
    -20 °F to 215 °F
  • Thread Type
    ORB
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)