Motion
HUFALL600CS
6 Stem Only Fem Crimp Shank Fig 100/206
Mi Item #08783905
MFR #HUFALL600CS
Price$556.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Stem Only Fem Crimp Shank Fig 100/206
Mi Item #08783905
MFR #HUFALL600CS

Mfr description
HUFALL600CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.86/each

Specifications

Dimensions

  • Inside Diameter
    6.0000 in, 152.40 mm
  • Thread Size
    Figure 100/200/206
  • Weight
    27.1 lbs

Details

  • Application
    Water, Sand Slurry, Hydraulic Fracturing
  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Figure 100/200/206
  • Fitting Type
    Female Frac Fitting
  • Maximum Operating Pressure
    230 psi
  • Maximum Working Pressure
    230 PSI, 15.86 bar
  • Product Types
    Fitting Assembly
  • Style
    Figure 100/200/206
  • Type
    Female Frac Fitting
  • Working Pressure
    230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)