Motion
HUFALL800CS
8 Stem Only Fem Crimp Shank Fig 100/206
Mi Item #08783906
MFR #HUFALL800CS
Price$730.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Stem Only Fem Crimp Shank Fig 100/206
Mi Item #08783906
MFR #HUFALL800CS

Mfr description
HUFALL800CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.76/each

Specifications

Dimensions

  • End 1 Size
    8.0000 in
  • Hose Diameter
    8.0000 in
  • Inside Diameter
    8.0000 in, 203.19 mm
  • Size
    8.0000 in
  • Weight
    38 lbs

Details

  • Additional Details
    One-piece design
  • Application
    Used in the fast paced transfer of water and sand slurry at hydraulic fracturing sites.
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    King Crimp
  • For Use With
    Dixon King Crimp Ferrules
  • Manufacturer Catalog Number
    HUFALL800CS
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Standards Met
    ASTM
  • Style
    Figure 100/200/206
  • Type
    Dixon Female Frac Fitting
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)