Motion
HUMF206600CS
6 Zinc Plated Male-Fem Frac Assy Fig 206 One-
Mi Item #08783919
MFR #HUMF206600CS
Price$1,616.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Zinc Plated Male-Fem Frac Assy Fig 206 One-
Mi Item #08783919
MFR #HUMF206600CS

Mfr description
HUMF206600CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,616.08/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    69.05 lbs

Details

  • Additional Details
    One-piece design eliminates leak path experienced with two-piece threaded systems
  • Application
    Used in the fast paced transfer of water and sand slurry at hydraulic fracturing sites.
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection Type
    Figure 206
  • End 1 Style
    Figure 206
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Figure 206
  • Fitting Type
    Figure 206
  • For Use With
    Dixon King Crimp Ferrules
  • Manufacturer Catalog Number
    HUMF206600CS
  • Manufacturer Compatibility
    Dixon
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    230 psi
  • Maximum Working Pressure
    230 psi, 15.86 bar
  • O-Ring Location
    Secondary Seal
  • Port Gender
    Female x Male
  • Product Types
    Frac Fitting
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Metal-to-Metal
  • Standards Met
    ASTM, AISI
  • Style
    Figure 206
  • Thread Type
    Figure 206
  • Type
    Male/female complete assembly
  • Working Pressure
    230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)