Motion
HUMF206800CS
8 Zinc Plated Male-Fem Frac Assy Fig 206 One-
Mi Item #08783920
MFR #HUMF206800CS
Price$2,175.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Zinc Plated Male-Fem Frac Assy Fig 206 One-
Mi Item #08783920
MFR #HUMF206800CS

Mfr description
HUMF206800CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,175.14/each

Specifications

Dimensions

  • Weight
    93 lbs

Details

  • Additional Details
    One-Piece Design
  • Application
    Used in the fast paced transfer of water and sand slurry at hydraulic fracturing sites.
  • Coating
    Zinc Plated
  • For Use With
    Dixon King Crimp Ferrules
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Seal Material
    Nitrile Rubber
  • Style
    Figure 206
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)