Motion
IXF20-2
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783929
MFR #IXF20-2
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783929
MFR #IXF20-2

Mfr description
IXF20-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.41/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in, 31.75 mm
  • Weight
    0.50 lbs, 0.23 kg

Details

  • Additional Details
    Ferrule ID: 1-13/16 in
  • Description Keyword
    Internal Expansion Ferrule
  • Manufacturer Catalog Number
    IXF20-2
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)