Motion
IXF20-3
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783930
MFR #IXF20-3
Price$45.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783930
MFR #IXF20-3

Mfr description
IXF20-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.61/each

Specifications

Dimensions

  • End Size 2
    1.2500 in
  • Inside Diameter
    1.2500 in, 31.75 mm

Details

  • Additional Details
    Break Quantity: 1 | Optional Package/Box Quantity: 1
  • Description Keyword
    Internal Expansion Ferrule
  • End 1 Style
    Hose ID
  • End 1 Type
    Hose ID
  • End 2 Type
    Hose OD
  • Manufacturer Catalog Number
    IXF20-3
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)