Motion
IXF20-4
1-1/4 Internal Expansion Ferrule CS (1-56/64
Mi Item #08783931
MFR #IXF20-4
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Internal Expansion Ferrule CS (1-56/64
Mi Item #08783931
MFR #IXF20-4

Mfr description
IXF20-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Weight
    0.52 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)