Motion
IXF20-6
1-1/4 Internal Expansion Ferrule CS (2 to 2
Mi Item #08783932
MFR #IXF20-6
Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Internal Expansion Ferrule CS (2 to 2
Mi Item #08783932
MFR #IXF20-6

Mfr description
IXF20-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.45/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Outer Diameter
    2.0625 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Weight
    0.531 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important., Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    Concrete placement, Grout and plaster, Food, Dairy, Pharmaceutical
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Internal Expansion
  • Fitting Type
    Internal Expansion
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Manufacturer Catalog Number
    IXF20-6
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Seal Type
    Internal Expansion
  • Style
    Internal Expansion
  • Swivel
    Non-Swivel
  • Thread Type
    Internal Expansion
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)