Motion
IXF20-Z
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783933
MFR #IXF20-Z
Price$48.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783933
MFR #IXF20-Z

Mfr description
IXF20-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.23/each

Specifications

Dimensions

  • Weight
    0.40 lbs, 0.18 kg

Details

  • Additional Details
    Hose OD From: 1-40/64 in (41.3 mm) | Hose OD To: 1-44/64 in (42.9 mm)
  • Description Keyword
    Internal Expansion Ferrule
  • Manufacturer Catalog Number
    IXF20-Z
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)