Specifications
Dimensions
- Weight1.23 lbs, 0.56 kg
Details
- Additional DetailsHose ID: 2-1/2 in | Hose OD Range: 3-4/64 in to 3-8/64 in (77.8 mm to 79.4 mm)
- Description KeywordInternal Expansion Ferrule
- Manufacturer Catalog NumberIXF40-2
- MaterialPlated Carbon Steel
- Part TypeFerrule
- Product TypesFerrule
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)