Motion
IXF40-3
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783941
MFR #IXF40-3
Price$70.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783941
MFR #IXF40-3

Mfr description
IXF40-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.52/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in, 63.50 mm
  • Weight
    0.95 lbs, 0.43 kg

Details

  • Additional Details
    Hose OD To: 3-12/64 in (81.0 mm) | Ferrule ID: 3-3/16 in
  • Description Keyword
    Internal Expansion Ferrule
  • Manufacturer Catalog Number
    IXF40-3
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)