Motion
IXF40-6
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783943
MFR #IXF40-6
Price$70.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Expansion Ferrule - Internal Expansion Ferrule, Plated Carbon Steel
Mi Item #08783943
MFR #IXF40-6

Mfr description
IXF40-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.52/each

Specifications

Dimensions

  • Weight
    1.78 lbs, 0.81 kg

Details

  • Additional Details
    Hose OD Range: 3-20/64 in to 3-24/64 in (84.1 mm to 85.7 mm)
  • Description Keyword
    Internal Expansion Ferrule
  • Manufacturer Catalog Number
    IXF40-6
  • Material
    Plated Carbon Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)